Phoenix Contact 2838186 Modular Terminal Block | Graybar Store
Phoenix Contact - Modular Terminal Block - 2838186
+ / - Hover over image to Zoom
Other Views

    Modular Terminal Block

    Manufacturer: Phoenix Contact
    Manufacturer #: 2838186
    SKU: 22017377
    $148.69
    Checking Pricing
         
    No. of Positions:2
    Additional Features:Protection of two signal wires with common reference potential; Multi-stage modular terminal blocks with screw connection
    Voltage Rating:24 V DC
    Color:Black
    Depth:54.6 mm
    Packaging:10 per Pack
    No. of Levels:2
    Width (mm):6.2 mm
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2838186
    • Color Black
    • Additional Features Protection of two signal wires with common reference potential; Multi-stage modular terminal blocks with screw connection
    • Depth 54.6 mm
    • Height 79.6 mm
    • IEC Rating IEC 60127-2/3; IEC
    • No. of Levels 2
    • No. of Positions 2
    • Width (mm) 6.2 mm
    • Packaging 10 per Pack
    • Voltage Rating 24 V DC
    • Country of Origin DE - Germany
    Product Overview:
    Modular Terminal Block, Packaging: 10 per Pack, Black, Width (mm): 6.2 mm, Height: 79.6 mm