Allen Tel AT630BNL-4 Modular Telephone Wall Jack Assembly | Graybar Store
Allen Tel - Modular Telephone Wall Jack Assembly - AT630BNL-4
+ / - Hover over image to Zoom
Other Views

    Modular Telephone Wall Jack Assembly

    Manufacturer: Allen Tel
    Manufacturer #: AT630BNL-4
    SKU: 88308418
    $5.35
    Checking Pricing
         
    No. of Ports:1
    Jack Type:4-Conductor 6-Position
    Material Finish:Stainless Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # AT630BNL-4
    • Jack Type 4-Conductor 6-Position
    • No. of Ports 1
    • Material Finish Stainless Steel
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    4-conductor 6-position modular wall phone jack assembly.
    • Mounts on a standard outlet box
    • Insulation piercing terminal block
    • Quick connect wire retaining clips
    • Terminal block assembly is protected by an insulating plastic cover
    • No special tools needed
    • Stainless steel