Lynn Electronics L-7200-07-W Modular Telephone Line Cord | Graybar Store
Lynn Electronics - Modular Telephone Line Cord - L-7200-07-W
+ / - Hover over image to Zoom
Other Views

    Modular Telephone Line Cord

    Manufacturer: Lynn Electronics
    Manufacturer #: L-7200-07-W
    SKU: 88164270
    $1.79
    Checking Pricing
         
    Color:Silver
    Length (Feet):7.0
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lynn Electronics
    • Manufacturer # L-7200-07-W
    • Color Silver
    • Connector Type RJ11 to RJ11
    • Length (Feet) 7.0
    • Wiring Configuration Reverse Wired
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    7 foot silver satin full modular flat telephone line cord.
    • Alternate Manufacturer Part No.: L-D4BU-07-SS
    • Plug Configuration: 6-Position / 4-Conductor