Lynn Electronics Modular Telephone Line Cord 8-Position/8-Conductor, RJ-45/RJ-45 | Graybar Store
Lynn Electronics - Modular Telephone Line Cord 8-Position/8-Conductor, RJ-45/RJ-45
+ / - Hover over image to Zoom
Other Views

    Modular Telephone Line Cord 8-Position/8-Conductor, RJ-45/RJ-45

    Manufacturer: Lynn Electronics
         

    Lynn Electronics professional-quality modular telephone line cord features high quality 24 AWG solid bare copper conductors. This is a 8-conductor, 8-position round distribution cord.

    • DW8A round distribution cord
    • High quality tinsel conductors
    • 1:1, 8:8 wiring
    • 8-Position / 8-Conductor modular connectors
    • UL listed
    • RoHS compliant
    See More >>
    • Manufacturer Lynn Electronics
    • Connector Type RJ45 to RJ45
    • Wiring Configuration Straight-Through Wired
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Length (Feet)
    Color
    Price
    L-DW8A-DE-25
    25049499
    25.0
    Grey
    $
    10
    .63
    /
    EA
    25049499
    Length (Feet)
    25.0
    Color
    Grey
    $
    10
    .63
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    L-DW8A-DE-10
    25049497
    10.0
    Grey
    $
    8
    .10
    /
    EA
    25049497
    Length (Feet)
    10.0
    Color
    Grey
    $
    8
    .10
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25049499 SKU, 25049499 ANALYTICS...
    Price
    $
    10
    .63
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25049497 SKU, 25049497 ANALYTICS...
    Price
    $
    8
    .10
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available