Lynn Electronics LDW8A-SE-25 Modular Telephone Line Cord 8-Position/8-Conductor, RJ-11/Raw End, 25 FT | Graybar Store
Lynn Electronics - Modular Telephone Line Cord 8-Position/8-Conductor, RJ-11/Raw End, 25 FT - LDW8A-SE-25
+ / - Hover over image to Zoom
Other Views

    Modular Telephone Line Cord 8-Position/8-Conductor, RJ-11/Raw End, 25 FT

    Manufacturer: Lynn Electronics
    Manufacturer #: LDW8A-SE-25
    SKU: 96047109
    $8.33
    Checking Pricing
         
    Length (Feet):25.0
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lynn Electronics
    • Manufacturer # LDW8A-SE-25
    • Color Grey
    • Connector Type RJ45 to Raw End
    • Length (Feet) 25.0
    • Wiring Configuration Straight-Through Wired
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    25 foot round 8-position, 8-conductor telephone line cord, single ended. Pin out, straight-through.
    • DW8A round distribution cord
    • High quality tinsel conductors
    • 1:1, 8:8 wiring
    • 8-Position / 8-Conductor modular connectors
    • UL listed
    • RoHS compliant