Lynn Electronics L-DW8A-SE-10 Modular Telephone Line Cord 8-Position/8-Conductor, RJ-11/Raw End, 10 FT | Graybar Store
Lynn Electronics - Modular Telephone Line Cord 8-Position/8-Conductor, RJ-11/Raw End, 10 FT - L-DW8A-SE-10
+ / - Hover over image to Zoom
Other Views

    Modular Telephone Line Cord 8-Position/8-Conductor, RJ-11/Raw End, 10 FT

    Manufacturer: Lynn Electronics
    Manufacturer #: L-DW8A-SE-10
    SKU: 25052121
    $8.69
    Checking Pricing
         
    Length (Feet):10.0
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lynn Electronics
    • Manufacturer # L-DW8A-SE-10
    • Color Grey
    • Connector Type RJ45 to Raw End
    • Length (Feet) 10.0
    • Wiring Configuration Straight-Through Wired
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    10 foot round 8-position, 8-conductor telephone line cord, single ended. Pin out, straight-through.
    • DW8A round distribution cord
    • High quality tinsel conductors
    • 1:1, 8:8 wiring
    • 8-Position / 8-Conductor modular connectors
    • UL listed
    • RoHS compliant