Lynn Electronics L-8100-07-W Modular Telephone Line Cord 6-Position/6-Conductor, 7 FT | Graybar Store
Lynn Electronics - Modular Telephone Line Cord 6-Position/6-Conductor, 7 FT - L-8100-07-W
+ / - Hover over image to Zoom
Other Views

    Modular Telephone Line Cord 6-Position/6-Conductor, 7 FT

    Manufacturer: Lynn Electronics
    Manufacturer #: L-8100-07-W
    SKU: 88164390
    $2.81
    Checking Pricing
         
    Color:Silver
    Length (Feet):7.0
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lynn Electronics
    • Manufacturer # L-8100-07-W
    • Color Silver
    • Connector Type RJ12 to RJ12
    • Length (Feet) 7.0
    • Wiring Configuration Reverse Wired
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    14 foot silver satin 6-position, 6-conductor full modular flat telephone line cord.
    • Alternate Manufacturer Part No.: L-D6BU-07-SS
    • Plug Configuration: 6-Position / 6-Conductor