Lynn Electronics L-DW4A-DE-20 Modular Telephone Line Cord 6-Position/4-Conductor, RJ-11/RJ-11, 20 FT | Graybar Store
Lynn Electronics - Modular Telephone Line Cord 6-Position/4-Conductor, RJ-11/RJ-11, 20 FT - L-DW4A-DE-20
+ / - Hover over image to Zoom
Other Views

    Modular Telephone Line Cord 6-Position/4-Conductor, RJ-11/RJ-11, 20 FT

    Manufacturer: Lynn Electronics
    Manufacturer #: L-DW4A-DE-20
    SKU: 25053742
    $7.46
    Checking Pricing
         
    Length (Feet):20.0
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lynn Electronics
    • Manufacturer # L-DW4A-DE-20
    • Color Grey
    • Connector Type RJ11
    • Type Distribution Line Cord
    • Length (Feet) 20.0
    • Wiring Configuration Round
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    20 foot round silver satin 6-position, 4-conductor telephone line cord, double ended. Pin out, straight-through.
    • DW4A round distribution cord
    • High quality tinsel conductors
    • 1:1, 4:4 wiring
    • 6-Position / 4-Conductor modular connectors
    • UL listed
    • RoHS compliant