Lynn Electronics L-6200-07-W Modular Telephone Line Cord, 4-Position/6-Conductor, Plug/Spade, 7 Ft | Graybar Store
Lynn Electronics - Modular Telephone Line Cord, 4-Position/6-Conductor, Plug/Spade, 7 Ft - L-6200-07-W
+ / - Hover over image to Zoom
Other Views

    Modular Telephone Line Cord, 4-Position/6-Conductor, Plug/Spade, 7 Ft

    Manufacturer: Lynn Electronics
    Manufacturer #: L-6200-07-W
    SKU: 88164277
    $1.97
    Checking Pricing
         
    Length (Feet):7.0
    Color:Silver
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lynn Electronics
    • Manufacturer # L-6200-07-W
    • Color Silver
    • Connector Type RJ11 to Spade
    • Length (Feet) 7.0
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    RJ11 to 4 spade terminals flat modular line cord, 7 feet.
    • D4QK flat modular cord
    • High quality stranded bare copper conductors
    • 6P4C modular connector to 4 spade terminals
    • RoHS compliant
    • 7 FT