Erico TDX200M240D Modular TDX Panel Protector | Graybar Store
Erico - Modular TDX Panel Protector - TDX200M240D
+ / - Hover over image to Zoom
Other Views

    Modular TDX Panel Protector

    Manufacturer: Erico
    Manufacturer #: TDX200M240D
    SKU: 25111872
    $1,880.63
    Checking Pricing
         
    Voltage (Volts):240V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # TDX200M240D
    • Voltage (Volts) 240V
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Pretector surge, 240V delta, 3W+G200KA/P