Allen Tel AT468-6 Modular Surface Jack-6-Conductor | Graybar Store
Allen Tel - Modular Surface Jack-6-Conductor - AT468-6
+ / - Hover over image to Zoom
Other Views

    Modular Surface Jack-6-Conductor

    Manufacturer: Allen Tel
    Manufacturer #: AT468-6
    SKU: 88008195
    $2.17
    Checking Pricing
         
    Jack Type:6-Conductor 6-Position
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # AT468-6
    • Color Ivory
    • Jack Type 6-Conductor 6-Position
    • Termination Style Screw Terminal
    • Type Phone/Data
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Surface mount ivory jack with screw terminals.
    • The 468 housing provides a 6-conductor modular jack
    • Snap on plastic cover
    • Includes mounting screws and double-sided tape