Allen Tel AT468-4-15 Modular Surface Jack-4-Conductor | Graybar Store
Allen Tel - Modular Surface Jack-4-Conductor - AT468-4-15
+ / - Hover over image to Zoom
Other Views

    Modular Surface Jack-4-Conductor

    Manufacturer: Allen Tel
    Manufacturer #: AT468-4-15
    SKU: 93161069
    $1.85
    Checking Pricing
         
    Jack Type:4-Conductor 6-Position
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # AT468-4-15
    • Color White
    • Jack Type 4-Conductor 6-Position
    • Termination Style Screw Terminal
    • Type Phone/Data
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Surface mount white jack with screw terminals.
    • The 468 housing provides a 4-conductor modular jack
    • Snap on plastic cover
    • Includes mounting screws and double-sided tape