Siemon P-8-8 Modular Plugs, 8-Conductor | Graybar Store
Siemon - Modular Plugs, 8-Conductor - P-8-8
+ / - Hover over image to Zoom
Other Views

    Modular Plugs, 8-Conductor

    Manufacturer: Siemon
    Manufacturer #: P-8-8
    SKU: 91024816
    $0.47
    Checking Pricing
         
    Conductor Size:26 to 22 AWG
    Conductor Type:Solid or Stranded
    Package Quantity:1
    Plug Configuration:8-Contact 8-Position
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # P-8-8
    • Connector Type RJ45
    • Conductor Size 26 to 22 AWG
    • Conductor Type Solid or Stranded
    • Package Quantity 1
    • Plug Configuration 8-Contact 8-Position
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    8-position modular plug with 8 contacts.
    • 50 microinch gold plating over nickel
    • Durable housing and spring clip
    • Terminate twisted-pair cable with 26 - 22 AWG solid or 7-strand conductors with an insulation conductor diameter of 0.86 - 0.99mm (0.034 - 0.039 in.)