Commscope 3-231652-0 Modular Plug Professional Tool | Graybar Store
Commscope - Modular Plug Professional Tool - 3-231652-0
+ / - Hover over image to Zoom
Other Views

    Modular Plug Professional Tool

    Manufacturer: Commscope
    Manufacturer #: 3-231652-0
    SKU: 95025630
    $147.59
    Checking Pricing
         
    Tool Application:Cat 5 RJ45 Plug
    Overall Length (Inches):7-3/4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Commscope
    • Manufacturer # 3-231652-0
    • Overall Length (Inches) 7-3/4
    • Tool Application Cat 5 RJ45 Plug
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Modular plug professional tool includes 8-position die features cable cutter, cable jacket stripper and smooth ratchet
    • Ratchet control provides complete termination cycle
    • Sold with and without die sets
    • Interchangeable die sets accommodate all plug sizes