General Machine Products 15305 Modular Plug Presser Kit | Graybar Store
General Machine Products - Modular Plug Presser Kit - 15305
+ / - Hover over image to Zoom
Other Views

    Modular Plug Presser Kit

    Manufacturer: General Machine Products
    Manufacturer #: 15305
    SKU: 88117858
    $945.66
    Checking Pricing
         
    No. of Pieces:604
    Kit Includes:Presser, Dies, Plugs
    Tool Application:Modular Connections
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer General Machine Products
    • Manufacturer # 15305
    • Kit Includes Presser, Dies, Plugs
    • No. of Pieces 604
    • Tool Application Modular Connections
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Modular pressing kit includes a modular plug presser, (3) interchangeable dies, (600) plugs and ABS plastic case.
    Modular Plug Presser Kit Includes: Modular Plug Presser, (3) Interchangeable Dies (#4, #6, #8), (100) 4 x 4 Inch Handset Plug, (100) 4 x 6 Inch Non-Keyed Plug, (100) 6 x 6 Inch Non-Keyed Plug, (100) 8 x 8 Inch Non-Keyed Plug, (100) 3PR 24 AWG Solid Wire Plug, (100) 4 Pair 24 AWG Solid Wire Plug, Durable Outer ABS Plastic Case