Commscope 2-231652-8 Pro-Installer's Crimping Tool, Modular Plug, With Die, 6-Position Standard Body | Graybar Store
Commscope - Pro-Installer's Crimping Tool, Modular Plug, With Die, 6-Position Standard Body - 2-231652-8
+ / - Hover over image to Zoom
Other Views

    Pro-Installer's Crimping Tool, Modular Plug, With Die, 6-Position Standard Body

    Manufacturer: Commscope
    Manufacturer #: 2-231652-8
    SKU: 92043115
    $141.49
    Checking Pricing
         
    Capacity:6-Position
    Tool Application:Cuts, Strips, Crimps
    Product Includes:Die
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Commscope
    • Manufacturer # 2-231652-8
    • Type Modular Plug
    • Brand Pro-Installer's
    • Capacity 6-Position
    • Product Includes Die
    • Tool Application Cuts, Strips, Crimps
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Pro-Installer's Crimping Tool, Modular Plug, With Die, 6-Position