General Machine Products 17077 Modular Plug For Stranded Wire 8-Contact, 8-Position | Graybar Store
General Machine Products - Modular Plug For Stranded Wire 8-Contact, 8-Position - 17077
+ / - Hover over image to Zoom
Other Views

    Modular Plug For Stranded Wire 8-Contact, 8-Position

    Manufacturer: General Machine Products
    Manufacturer #: 17077
    SKU: 88117900
    $86.82
    Checking Pricing
         
    Conductor Size:26 to 24 AWG
    Conductor Type:Stranded
    Package Quantity:100
    Plug Configuration:8-Contact 8-Position
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer General Machine Products
    • Manufacturer # 17077
    • Connector Type RJ-45
    • Conductor Size 26 to 24 AWG
    • Conductor Type Stranded
    • Package Quantity 100
    • Plug Configuration 8-Contact 8-Position
    • Country of Origin US - USA
    Product Overview:
    8-Contact 8-Position line cord modular plug for stranded wire.
    • 24K gold plating on every surface contact
    • Line Cord, Stranded Wire