General Machine Products 24061 Modular Plug For Solid Wire, 6-Contact, 6-Position | Graybar Store
General Machine Products - Modular Plug For Solid Wire, 6-Contact, 6-Position - 24061
+ / - Hover over image to Zoom
Other Views

    Modular Plug For Solid Wire, 6-Contact, 6-Position

    Manufacturer: General Machine Products
    Manufacturer #: 24061
    SKU: 88117922
    $58.91
    Checking Pricing
         
    Conductor Size:26 to 24 AWG
    Conductor Type:Solid
    Package Quantity:100
    Plug Configuration:6-Contact 6-Position
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer General Machine Products
    • Manufacturer # 24061
    • Connector Type RJ-11
    • Conductor Size 26 to 24 AWG
    • Conductor Type Solid
    • Package Quantity 100
    • Plug Configuration 6-Contact 6-Position
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    6-Contact 6-Position line cord modular plug for solid wire.
    • 24K gold plating on every surface contact
    • Line Cord, Solid Wire