General Machine Products 17074 Modular Plug For Handset, Stranded Wire, 4-Contact 4-Position | Graybar Store
General Machine Products - Modular Plug For Handset, Stranded Wire, 4-Contact 4-Position - 17074
+ / - Hover over image to Zoom
Other Views

    Modular Plug For Handset, Stranded Wire, 4-Contact 4-Position

    Manufacturer: General Machine Products
    Manufacturer #: 17074
    SKU: 88117897
    $38.75
    Checking Pricing
         
    Conductor Size:26 to 24 AWG
    Conductor Type:Stranded
    Package Quantity:100
    Plug Configuration:4-Contact 4-Position
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer General Machine Products
    • Manufacturer # 17074
    • Connector Type RJ-11
    • Conductor Size 26 to 24 AWG
    • Conductor Type Stranded
    • Package Quantity 100
    • Plug Configuration 4-Contact 4-Position
    • Country of Origin US - USA
    Product Overview:
    4-Contact, 4-Position handset modular plug for stranded wire.
    • 24K gold plating on every surface contact
    • Handset, Stranded Wire