Ideal Industries 85-345 Modular Plug Cat 5e | Graybar Store
Ideal Industries - Modular Plug Cat 5e - 85-345
+ / - Hover over image to Zoom
Other Views

    Modular Plug Cat 5e

    Manufacturer: Ideal Industries
    Manufacturer #: 85-345
    SKU: 25363016
    $11.69
    Checking Pricing
         
    Plug Configuration:6-Contact 6-Position
    Conductor Type:Solid or Stranded
    Wire Size:24 AWG
    Packaging:25 per Pack
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 85-345
    • Connector Type RJ-45
    • Conductor Type Solid or Stranded
    • Plug Configuration 6-Contact 6-Position
    • Wire Size 24 AWG
    • Packaging 25 per Pack
    • Country of Origin TW - Taiwan
    Product Overview:
    Telemaster™ Modular Plug, Packaging: 25 per Pack, Plug Configuration: 6-Position 6-Contact, Category: Cat 5e, Conductor Type: Solid; Stranded, Wire Size: 24 AWG