Ideal Industries 85-344 Modular Plug Cat 5e | Graybar Store
Ideal Industries - Modular Plug Cat 5e - 85-344
+ / - Hover over image to Zoom
Other Views

    Modular Plug Cat 5e

    Manufacturer: Ideal Industries
    Manufacturer #: 85-344
    SKU: 25363015
    $9.46
    Checking Pricing
         
    Plug Configuration:4-Contact 6-Position
    Conductor Type:Solid or Stranded
    Wire Size:24 AWG
    Packaging:25 per Pack
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 85-344
    • Connector Type RJ45
    • Conductor Type Solid or Stranded
    • Plug Configuration 4-Contact 6-Position
    • Wire Size 24 AWG
    • Packaging 25 per Pack
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Telemaster™ Modular Plug, Packaging: 25 per Pack, Plug Configuration: 6-Position 4-Contact, Category: Cat 5e, Conductor Type: Solid; Stranded, Wire Size: 24 AWG