Hubbell Premise Wiring BRMOD4P25N Modular Plug | Graybar Store
Hubbell Premise Wiring - Modular Plug - BRMOD4P25N
+ / - Hover over image to Zoom
Other Views

    Modular Plug

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: BRMOD4P25N
    SKU: 25185775
    $53.63
    Checking Pricing
         
    Conductor Type:Solid or Stranded
    Wire Size:24 to 26 AWG
    Plug Configuration:8-Contact 8-Position
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # BRMOD4P25N
    • Conductor Type Solid or Stranded
    • Plug Configuration 8-Contact 8-Position
    • Wire Size 24 to 26 AWG
    • Country of Origin US - USA
    Product Overview:
    Modular Plug, Plug Configuration: 8-Contact 8-Position, Conductor Type: Solid; Stranded, Wire Size: 24 to 26 AWG