Allen Tel AT8X8 Modular Phone Plug for Stranded Wire-8-Contact | Graybar Store
Allen Tel - Modular Phone Plug for Stranded Wire-8-Contact - AT8X8
+ / - Hover over image to Zoom
Other Views

    Modular Phone Plug for Stranded Wire-8-Contact

    Manufacturer: Allen Tel
    Manufacturer #: AT8X8
    SKU: 88008264
    $21.85
    Checking Pricing
         
    Plug Type:8-Contact 8-Position
    Plug Use:Line Cords and Data Cords
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # AT8X8
    • Plug Type 8-Contact 8-Position
    • Plug Use Line Cords and Data Cords
    • Wire Type Stranded
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Modular Phone Plug for Stranded Wire - 8-Contact, Not Keyed, Stranded.
    • Non-plenum cable only
    • 24 - 36 gauge wire
    • All Allen Tel Modular Plugs are UL & CSA Listed, and RoHS Compliant