Allen Tel AT6X6 Modular Phone Plug for Stranded Wire-6-Contact | Graybar Store
Allen Tel - Modular Phone Plug for Stranded Wire-6-Contact - AT6X6
+ / - Hover over image to Zoom
Other Views

    Modular Phone Plug for Stranded Wire-6-Contact

    Manufacturer: Allen Tel
    Manufacturer #: AT6X6
    SKU: 88008241
    $10.38
    Checking Pricing
         
    Plug Type:6-Contact 6-Position
    Plug Use:Line Cords
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # AT6X6
    • Plug Type 6-Contact 6-Position
    • Plug Use Line Cords
    • Wire Type Stranded
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Modular Phone Plug for Stranded Wire - 6-Contact, Not Keyed, Stranded.
    • Non-plenum cable only
    • 24 - 36 gauge wire
    • All Allen Tel Modular Plugs are UL & CSA Listed, and RoHS Compliant