Allen Tel AT10X10 Modular Phone Plug for Stranded Wire-10-Contact 10-Position | Graybar Store
Allen Tel - Modular Phone Plug for Stranded Wire-10-Contact 10-Position - AT10X10
+ / - Hover over image to Zoom
Other Views

    Modular Phone Plug for Stranded Wire-10-Contact 10-Position

    Manufacturer: Allen Tel
    Manufacturer #: AT10X10
    SKU: 92048152
    $45.63
    Checking Pricing
         
    Conductor Size:26 to 24 AWG
    Conductor Type:Stranded
    Plug Configuration:10-Contact 10-Position
    Package Quantity:50
    Category Type:Cat 3
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # AT10X10
    • Connector Type RJ45
    • Category Type Cat 3
    • Conductor Size 26 to 24 AWG
    • Conductor Type Stranded
    • Package Quantity 50
    • Plug Configuration 10-Contact 10-Position
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Modular Phone Plug for Stranded Wire - 10-Contact 10-Position
    • Non-plenum cable only
    • 26 - 24 gauge wire
    • All Allen Tel Modular Plugs are UL & CSA Listed, and RoHS Compliant