Allen Tel AT8X8SC-2224 Modular Phone Plug for 24 AWG Solid Wire-8-Contact | Graybar Store
Allen Tel - Modular Phone Plug for 24 AWG Solid Wire-8-Contact - AT8X8SC-2224
+ / - Hover over image to Zoom
Other Views

    Modular Phone Plug for 24 AWG Solid Wire-8-Contact

    Manufacturer: Allen Tel
    Manufacturer #: AT8X8SC-2224
    SKU: 91017915
    $26.81
    Checking Pricing
         
    Plug Type:8-Contact 8-Position
    Plug Use:Data Cords
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # AT8X8SC-2224
    • Plug Type 8-Contact 8-Position
    • Plug Use Data Cords
    • Wire Type Solid
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Modular phone plug for 24 AWG solid wire - 8 contact / 8 position.
    • Designed for flat cord