Ortronics (Legrand) OR-EZC615Q25-06 Clarity® 6 EZ Patch Cord Dispensing Solution | Graybar Store
Ortronics (Legrand) - Clarity® 6 EZ Patch Cord Dispensing Solution - OR-EZC615Q25-06
+ / - Hover over image to Zoom
Other Views

    Clarity® 6 EZ Patch Cord Dispensing Solution

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-EZC615Q25-06
    SKU: 25418962
    $414.54
    Checking Pricing
         
    Color:Blue
    Packaging:25 per Pack
    Length:15 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-EZC615Q25-06
    • Color Blue
    • Category Cat 6
    • Connector Type RJ45
    • Termination Style Modular Plug
    • Length 15 ft.
    • Wiring Configuration TIA/EIA 568-C.2 Cat 6
    • Packaging 25 per Pack
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Ortronics® EZ Patch Modular Patch Cord, Length: 15 ft, RJ45, Blue, Category: Cat 6, Wiring Configuration: TIA/EIA 568-C.2 Cat 6