Ortronics (Legrand) OR-EZC5E07Q50-08 Clarity® 5e EZ Patch Cord Dispensing Solution | Graybar Store
Ortronics (Legrand) - Clarity® 5e EZ Patch Cord Dispensing Solution - OR-EZC5E07Q50-08
+ / - Hover over image to Zoom
Other Views

    Clarity® 5e EZ Patch Cord Dispensing Solution

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-EZC5E07Q50-08
    SKU: 25418948
    $462.81
    Checking Pricing
         
    Color:Grey
    Packaging:50 per Pack
    Length:7 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-EZC5E07Q50-08
    • Color Grey
    • Category Cat 5e
    • Connector Type RJ45
    • Termination Style Modular Plug
    • Length 7 ft.
    • Wiring Configuration TIA/EIA 568-C.2 Cat 5e
    • Packaging 50 per Pack
    • Country of Origin MX - Mexico
    Product Overview:
    Ortronics® EZ Patch Modular Patch Cord, Length: 7 ft, RJ45, Grey, Category: Cat 5e, Wiring Configuration: TIA/EIA 568-C.2 Cat 5e