Belden AX103248 AngleFlex® Empty Modular Patch Panel | Graybar Store
Belden - AngleFlex® Empty Modular Patch Panel - AX103248
+ / - Hover over image to Zoom
Other Views

    AngleFlex® Empty Modular Patch Panel

    Manufacturer: Belden
    Manufacturer #: AX103248
    SKU: 25181083
    $70.79
    Checking Pricing
         
    Panel Type:Unloaded
    Color:Black
    Rack Units:1
    No. of Ports:24
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # AX103248
    • Color Black
    • Panel Type Unloaded
    • No. of Ports 24
    • Rack Units 1
    • Mounting Rack Mount
    • Panel Color Black
    • SAP Material Type ZSTD
    • Country of Origin CA - Canada
    Product Overview:
    Modular Patch Panel, Black, No. of Ports: 24, Mounting: Rack Mount, Rack Units: 1