Ortronics (Legrand) OR-SPCA605-06 TechChoice® Category 6 Modular Patch Cord | Graybar Store
Ortronics (Legrand) - TechChoice® Category 6 Modular Patch Cord - OR-SPCA605-06
+ / - Hover over image to Zoom
Other Views

    TechChoice® Category 6 Modular Patch Cord

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-SPCA605-06
    SKU: 25256453
    $7.09
    Checking Pricing
         
    Color:Blue
    Length:5 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-SPCA605-06
    • Color Blue
    • Category Cat 6
    • Connector Type RJ45
    • Termination Style Modular Plug
    • Length 5 ft.
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    TechChoice® Cat 6 blue patch cord- 5 ft.