Ortronics (Legrand) OR-SPC5E07-06 TechChoice® Category 5e Modular Patch Cord | Graybar Store
Ortronics (Legrand) - TechChoice® Category 5e Modular Patch Cord - OR-SPC5E07-06
+ / - Hover over image to Zoom
Other Views

    TechChoice® Category 5e Modular Patch Cord

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-SPC5E07-06
    SKU: 25012984
    $55.42
    Checking Pricing
         
    Color:Blue
    Packaging:10 per Pack
    Length:7 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-SPC5E07-06
    • Color Blue
    • Category Cat 5e
    • Connector Type RJ45
    • Termination Style Modular Plug
    • Length 7 ft.
    • Packaging 10 per Pack
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Ortronics® TechChoice® Modular Patch Cord, Length: 7 ft, RJ45, Blue, Category: Cat 5e