Square D (Schneider Electric) XCKD2145N12 Modular Limit Switch | Graybar Store
Square D (Schneider Electric) - Modular Limit Switch - XCKD2145N12
+ / - Hover over image to Zoom
Other Views

    Modular Limit Switch

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XCKD2145N12
    SKU: 22082782
    $74.85
    Checking Pricing
         
    Voltage Rating:240 V AC
    Temp. Rating:-13 to 158 °F
    Form:ZB
    Operator Type:Spring Return Roller Lever
    Contact Operation:1 NC; 1 NO
    Torque (Inch per Pound):2.21 lbfâ·in
    Material:Nitrile; Silicon; Thermo Plastic (Roller)
    Amperage Rating:10 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XCKD2145N12
    • Amperage Rating 10 A
    • Contact Operation 1 NC; 1 NO
    • Form ZB
    • NEMA Style 12; 4X; 6P
    • Operator Type Spring Return Roller Lever
    • Temp. Rating -13 to 158 °F
    • Torque (Inch per Pound) 2.21 lbfâ·in
    • Material Nitrile; Silicon; Thermo Plastic (Roller)
    • Voltage Rating 240 V AC
    • SAP Material Type ZSTD
    • Country of Origin FR - France
    Product Overview:
    XCKD Modular Limit Switch, Voltage Rating: 240 V AC, Nitrile; Silicon; Thermo Plastic (Roller), Amperage Rating: 10 A, Temp. Rating: -13 to 158 â°F, 1 NC; 1 NO