Kichler Lighting 10563WH already done | Graybar Store
Kichler Lighting - already done - 10563WH
+ / - Hover over image to Zoom
Other Views

    already done

    Manufacturer: Kichler Lighting
    Manufacturer #: 10563WH
    SKU: 99466107
    $86.17
    Checking Pricing
         
    No. of Lamps:3
    Additional Features:Includes a White finish fixture and 18-watt Xenon light bulbs with a high-low on-off switch. And because of its slim 1
    Wattage:18 W
    Length:22 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Kichler Lighting
    • Manufacturer # 10563WH
    • Additional Features Includes a White finish fixture and 18-watt Xenon light bulbs with a high-low on-off switch. And because of its slim 1
    • Brand KICHLER
    • Lamp Type Xenon
    • Length 22 in.
    • No. of Lamps 3
    • Wattage 18 W
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    KICHLER® Modular, Length (Inches): 22 in, No. of Lamps: 3, Lamp Type: Xenon, Wattage: 18 W