Siemon M2-5T-84L-125R Modular Jack Block, (8) 6-Position W/ 25-Pair Female Connector | Graybar Store
Siemon - Modular Jack Block, (8) 6-Position W/ 25-Pair Female Connector - M2-5T-84L-125R
+ / - Hover over image to Zoom
Other Views

    Modular Jack Block, (8) 6-Position W/ 25-Pair Female Connector

    Manufacturer: Siemon
    Manufacturer #: M2-5T-84L-125R
    SKU: 96001781
    $120.44
    Checking Pricing
         
    Connecting Block Configuration:(8) 6-Position, 2-Pair USOC Mod Jacks W/ 25-Pair Female Con.
    Color:None
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # M2-5T-84L-125R
    • Color None
    • Connecting Block Configuration (8) 6-Position, 2-Pair USOC Mod Jacks W/ 25-Pair Female Con.
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Eight 6-position USOC, 2-pair modular jack block with a 25-pair female connector.