Belden AX101318 KeyConnect® Style Cat 6+ Modular Jack | Graybar Store
Belden - KeyConnect® Style Cat 6+ Modular Jack - AX101318
+ / - Hover over image to Zoom
Other Views

    KeyConnect® Style Cat 6+ Modular Jack

    Manufacturer: Belden
    Manufacturer #: AX101318
    SKU: 99722897
    $7.99
    Checking Pricing
         
    Style:Keystone
    Color:Grey
    Packaging:50 per Pack
    Plating Material:Nickel-Plated
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # AX101318
    • Color Grey
    • Style Keystone
    • Category Cat 6
    • Plating Material Nickel-Plated
    • Wiring Configuration T568A/T568B
    • Packaging 50 per Pack
    • SAP Material Type ZSTD
    • Country of Origin DK - Denmark
    Product Overview:
    Modular Jack, Grey, Cat 6, Packaging: 50 per Pack, Termination Style: IDC (Rear); Mated (Front), Wiring Configuration: T568A; T568B