Belden AX101308 KeyConnect® Style Cat 5e Modular Jack | Graybar Store
Belden - KeyConnect® Style Cat 5e Modular Jack - AX101308
+ / - Hover over image to Zoom
Other Views

    KeyConnect® Style Cat 5e Modular Jack

    Manufacturer: Belden
    Manufacturer #: AX101308
    SKU: 99722881
    $6.45
    Checking Pricing
         
    Style:KeyConnect
    Color:Almond
    Packaging:50 per Pack
    Plating Material:Nickel-Plated
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # AX101308
    • Color Almond
    • Style KeyConnect
    • Category Cat 5e
    • Plating Material Nickel-Plated
    • Wiring Configuration T568A/T568B
    • Packaging 50 per Pack
    • SAP Material Type ZSTD
    • Country of Origin DK - Denmark
    Product Overview:
    Modular Jack, Almond, Cat 5e, Packaging: 50 per Pack, Termination Style: IDC (Rear); Mated (Front), Wiring Configuration: T568A; T568B