Belden AX101035 MDVO USOC Modular Jack | Graybar Store
Belden - MDVO USOC Modular Jack - AX101035
+ / - Hover over image to Zoom
Other Views

    MDVO USOC Modular Jack

    Manufacturer: Belden
    Manufacturer #: AX101035
    SKU: 99712569
    $4.21
    Checking Pricing
         
    Style:MDVO
    Module:MediaFlex
    Color:White
    Plating Material:Nickel-Plated
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # AX101035
    • Color White
    • Style MDVO
    • Module MediaFlex
    • Plating Material Nickel-Plated
    • Wiring Configuration USOC
    • SAP Material Type ZSTD
    • Country of Origin DK - Denmark
    Product Overview:
    Modular Jack, White, Termination Style: IDC (Rear); Mated (Front), Wiring Configuration: USOC