Belden AX101070 MDVO Style Cat 6 Modular Jack | Graybar Store
Belden - MDVO Style Cat 6 Modular Jack - AX101070
+ / - Hover over image to Zoom
Other Views

    MDVO Style Cat 6 Modular Jack

    Manufacturer: Belden
    Manufacturer #: AX101070
    SKU: 99505749
    $8.80
    Checking Pricing
         
    Color:Green
    Style:MDVO
    Module:MediaFlex
    Packaging:50 per Pack
    Plating Material:Nickel-Plated
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # AX101070
    • Color Green
    • Style MDVO
    • Category Cat 6
    • Module MediaFlex
    • Plating Material Nickel-Plated
    • Wiring Configuration T568A/T568B
    • Packaging 50 per Pack
    • SAP Material Type ZSTD
    • Country of Origin DK - Denmark
    Product Overview:
    Modular Jack, Green, Cat 6, Packaging: 50 per Pack, Termination Style: IDC (Rear); Mated (Front), Wiring Configuration: T568A; T568B