Belden AX104192 10GX® Cat 6A Modular Jack | Graybar Store
Belden - 10GX® Cat 6A Modular Jack - AX104192
+ / - Hover over image to Zoom
Other Views

    10GX® Cat 6A Modular Jack

    Manufacturer: Belden
    Manufacturer #: AX104192
    SKU: 25309138
    $7.99
    Checking Pricing
         
    Style:KeyConnect
    Color:Green
    Packaging:50 per Pack
    Plating Material:Nickel-Plated
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # AX104192
    • Color Green
    • Style KeyConnect
    • Category Cat 6a
    • Plating Material Nickel-Plated
    • Wiring Configuration T568A/T568B
    • Packaging 50 per Pack
    • SAP Material Type ZSTD
    • Country of Origin DK - Denmark
    Product Overview:
    Modular Jack, Green, Cat 6, Packaging: 50 per Pack, Termination Style: IDC (Rear); Mated (Front), Wiring Configuration: T568A; T568B