Belden AX104190 10GX® Cat 6A Modular Jack | Graybar Store
Belden - 10GX® Cat 6A Modular Jack - AX104190
+ / - Hover over image to Zoom
Other Views

    10GX® Cat 6A Modular Jack

    Manufacturer: Belden
    Manufacturer #: AX104190
    SKU: 25309136
    $7.99
    Checking Pricing
         
    Style:KeyConnect
    Color:Red
    Packaging:50 per Pack
    Plating Material:Nickel-Plated
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # AX104190
    • Color Red
    • Style KeyConnect
    • Category Cat 6a
    • Connector Type UTP
    • Termination Style IDC (Rear); Mated (Front)
    • Flammability Rating UL 94V-0
    • Plating Material Nickel-Plated
    • Wiring Configuration T568A; T568B
    • Packaging 50 per Pack
    • Country of Origin DK - Denmark
    Product Overview:
    Modular Jack, Red, Cat 6, Packaging: 50 per Pack, Termination Style: IDC (Rear); Mated (Front), Wiring Configuration: T568A; T568B