Belden AX103076 KeyConnect® Style Cat 6+ Modular Jack | Graybar Store
Belden - KeyConnect® Style Cat 6+ Modular Jack - AX103076
+ / - Hover over image to Zoom
Other Views

    KeyConnect® Style Cat 6+ Modular Jack

    Manufacturer: Belden
    Manufacturer #: AX103076
    SKU: 25285049
    $7.99
    Checking Pricing
         
    Style:KeyConnect
    Color:Ivory
    Plating Material:Nickel-Plated
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # AX103076
    • Color Ivory
    • Style KeyConnect
    • Category Cat 6
    • Plating Material Nickel-Plated
    • Wiring Configuration T568A/T568B
    • SAP Material Type ZSTD
    • Country of Origin DK - Denmark
    Product Overview:
    Modular Jack, Ivory, Cat 6, Termination Style: IDC (Rear); Mated (Front), Wiring Configuration: T568A; T568B