Leviton 40649-T Decora® Telephone And Video Insert | Graybar Store
Leviton - Decora® Telephone And Video Insert - 40649-T
+ / - Hover over image to Zoom
Other Views

    Decora® Telephone And Video Insert

    Manufacturer: Leviton
    Manufacturer #: 40649-T
    SKU: 25280164
    $2.91
    Checking Pricing
         
    Module:4-Conductor / 6-Position
    Color:Light Almond
    Additional Features:Decora Telephone & Video Inserts
    Part Number:40649-T
    No. of Conductors:4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 40649-T
    • Color Light Almond
    • No. of Conductors 4
    • Part Number 40649-T
    • Mounting Style Wall Mount
    • Type Wall Jack
    • Additional Features Decora Telephone & Video Inserts
    • Module 4-Conductor / 6-Position
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Decora® Modular Jack, Light Almond, Wall Mount