Belden AX104156 10GX® Cat 6A Modular Jack | Graybar Store
Belden - 10GX® Cat 6A Modular Jack - AX104156
+ / - Hover over image to Zoom
Other Views

    10GX® Cat 6A Modular Jack

    Manufacturer: Belden
    Manufacturer #: AX104156
    SKU: 25278598
    $14.17
    Checking Pricing
         
    Style:KeyConnect
    Module:10GX
    Color:Blue
    Packaging:50 per Pack
    Plating Material:Tin-Plated
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # AX104156
    • Color Blue
    • Style KeyConnect
    • Category Cat 6a
    • Module 10GX
    • Plating Material Tin-Plated
    • Wiring Configuration T568A/T568B
    • Packaging 50 per Pack
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Modular Jack, Blue, Cat 6a, Packaging: 50 per Pack, Termination Style: IDC (Rear); Mated (Front), Wiring Configuration: T568A; T568B