GE Lighting ABV101E471NVSTKNW Modular High Bay Lighting | Graybar Store
GE Lighting - Modular High Bay Lighting - ABV101E471NVSTKNW
+ / - Hover over image to Zoom
Other Views

    Modular High Bay Lighting

    Manufacturer: GE Lighting
    Manufacturer #: ABV101E471NVSTKNW
    SKU: 25810808
    $346.10
    Checking Pricing
         
    Additional Features:Cord and Plug Options Offered
    Voltage Rating:120/277 V
    Lamp Watts:153 W
    Color Temperature (Kelvin):4000 K
    Lumens:17200
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # ABV101E471NVSTKNW
    • Additional Features Cord and Plug Options Offered
    • Brand Albeo
    • Color Temperature (Kelvin) 4000 K
    • Lamp Type LED
    • Lamp Watts 153 W
    • Lumens 17200
    • Voltage Rating 120/277 V
    • SAP Material Type ZSTD
    Product Overview:
    Albeo™ ABV Modular High Bay Lighting, Lamp Type: LED, Lamp Watts: 153 W, High Bay, Voltage Rating: 120/277 V