GE Lighting ABV102T571NVSTKNW1PK Modular High Bay Lighting | Graybar Store
GE Lighting - Modular High Bay Lighting - ABV102T571NVSTKNW1PK
+ / - Hover over image to Zoom
Other Views

    Modular High Bay Lighting

    Manufacturer: GE Lighting
    Manufacturer #: ABV102T571NVSTKNW1PK
    SKU: 25700427
    $447.04
    Checking Pricing
         
    Additional Features:Cord and Plug Options Offered
    Voltage Rating:120/277 V
    Lamp Watts:134 W
    Color Temperature (Kelvin):5000 K
    Lumens:18340
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # ABV102T571NVSTKNW1PK
    • Additional Features Cord and Plug Options Offered
    • Brand Albeo
    • Color Temperature (Kelvin) 5000 K
    • Lamp Type LED
    • Lamp Watts 134 W
    • Lumens 18340
    • Voltage Rating 120/277 V
    • SAP Material Type ZSTD
    Product Overview:
    Albeo™ ABV Modular High Bay Lighting, Lamp Type: LED, Lamp Watts: 134 W, High Bay, Voltage Rating: 120/277 V