Bussmann (Eaton) BCM603-3PQ BCM Series 30A 600V 3 Pole Class CC Modular Fuse Block With Pressure Plate With Quick Connect Terminal | Graybar Store
Bussmann (Eaton) - BCM Series 30A 600V 3 Pole Class CC Modular Fuse Block With Pressure Plate With Quick Connect Terminal - BCM603-3PQ
+ / - Hover over image to Zoom
Other Views

    BCM Series 30A 600V 3 Pole Class CC Modular Fuse Block With Pressure Plate With Quick Connect Terminal

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: BCM603-3PQ
    SKU: 25692862
    $26.30
    Checking Pricing
         
    Additional Features:Tin-Plated Bi-Metallic Copper Fuse Clips Deliver Superior Fatigue Resistance Compared to Traditional Spring Brass
    Voltage Rating:600 V
    Conductor Size:4 AWG
    Use With:13/32 x 1-1/2 in Fuses
    Standard:CE; CSA Certified, Class 6225-01, File 47235; RoHS Compliant; UL Listed E14853 - IZLT
    Pole:3-Pole
    Connection:Ferrule End; Pressure Plate with Quick Connect
    Amps:30A
    Material:Thermoplastic
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # BCM603-3PQ
    • Application Lowering Inventory Cost. Compact Footprint Consumes Minimal Panel Space
    • Mounting Style DIN Rail; Panel
    • Additional Features Tin-Plated Bi-Metallic Copper Fuse Clips Deliver Superior Fatigue Resistance Compared to Traditional Spring Brass
    • Amps 30A
    • Conductor Size 4 AWG
    • Fuse Type Class CC Fuses
    • Pole 3-Pole
    • Material Thermoplastic
    • Use With 13/32 x 1-1/2 in Fuses
    • Voltage Rating 600 V
    • Connection Ferrule End; Pressure Plate with Quick Connect
    • Standard CE; CSA Certified, Class 6225-01, File 47235; RoHS Compliant; UL Listed E14853 - IZLT
    • SKU Spec Sheet
      BCM603-3PQ Specification Sheet
      BCM603-3PQ Spec Sheet
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Eaton® Bussmann Series Modular Fuse Block For Class CC Fuse, Amps: 30 A, Voltage Rating: 600 V, CC, CE; CSA Certified, Class 6225 01, File 47235; RoHS Compliant; UL Listed E14853 IZLT, Pole: 3