Bussmann (Eaton) BMM603-2SQ BMM 600V 2 Pole Supplemental Modular Buse Block With Screw With Quick Connect | Graybar Store
Bussmann (Eaton) - BMM 600V 2 Pole Supplemental Modular Buse Block With Screw With Quick Connect - BMM603-2SQ
+ / - Hover over image to Zoom
Other Views

    BMM 600V 2 Pole Supplemental Modular Buse Block With Screw With Quick Connect

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: BMM603-2SQ
    SKU: 25692867
    $12.59
    Checking Pricing
         
    Additional Features:DIN-Rail and panel mount versatility allows one product to be used for multiple applications, lowering inventory cost.
    Voltage Rating:600 V
    Conductor Size:4 AWG
    Use With:13/32 x 1-1/2 in Fuses
    Standard:UL
    Pole:2-Pole
    Connection:Screw with Quick Connect
    Amps:30A
    Material:Thermoplastic
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # BMM603-2SQ
    • Mounting Style DIN Rail; Panel
    • Additional Features DIN-Rail and panel mount versatility allows one product to be used for multiple applications, lowering inventory cost.
    • Amps 30A
    • Conductor Size 4 AWG
    • Fuse Type CC
    • Pole 2-Pole
    Product Overview:
    Eaton® Bussmann Series Modular Fuse Block, Amps: 30 A, Voltage Rating: 600 V, CC, UL, Pole: 2