Siemon MX-MFP-HMA-04 MAX® Modular Furniture Adapter (Herman Miller Action Office Series 2 and Ethospace) | Graybar Store
Siemon - MAX® Modular Furniture Adapter (Herman Miller Action Office Series 2 and Ethospace) - MX-MFP-HMA-04
+ / - Hover over image to Zoom
Other Views

    MAX® Modular Furniture Adapter (Herman Miller Action Office Series 2 and Ethospace)

    Manufacturer: Siemon
    Manufacturer #: MX-MFP-HMA-04
    SKU: 96085590
    $4.04
    Checking Pricing
         
    Color:Grey
    Additional Features:Accepts 4 MAX Angled or Flat Modules; Includes Designation Label And Clear Label Cover to Allow for Circuit Identification;
    Dimensions (Inches):1.882 W x 2.982 L
    Part Number:MX-MFP-HMA-04
    Size:0.06 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # MX-MFP-HMA-04
    • Color Grey
    • Part Number MX-MFP-HMA-04
    • Size 0.06 in.
    • Type Adapter
    • Additional Features Accepts 4 MAX Angled or Flat Modules; Includes Designation Label And Clear Label Cover to Allow for Circuit Identification;
    • Dimensions (Inches) 1.882 W x 2.982 L
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    MAX Modular Furniture Adapter, Grey, Dimension (Inches): 1.882 W x 2.982 L in