Siemon MX-MFP-04 MAX® Modular Faceplate | Graybar Store
Siemon - MAX® Modular Faceplate - MX-MFP-04
+ / - Hover over image to Zoom
Other Views

    MAX® Modular Faceplate

    Manufacturer: Siemon
    Manufacturer #: MX-MFP-04
    SKU: 96085577
    $3.96
    Checking Pricing
         
    Color:Grey
    Additional Features:Accepts 4 MAX Angled or Flat Modules; Includes Designation Label And Clear Label Cover to Allow for Circuit Identification;
    Part Number:MX-MFP-04
    Material:Steel
    Dimensions (Inches):1.345 to 1.405 W x 2.656 to 2.75 L
    Size:0.03 to 0.08 Thick in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # MX-MFP-04
    • Color Grey
    • Part Number MX-MFP-04
    • Size 0.03 to 0.08 Thick in.
    • Mounting Style Screw Mount
    • Type Faceplate
    • Additional Features Accepts 4 MAX Angled or Flat Modules; Includes Designation Label And Clear Label Cover to Allow for Circuit Identification;
    • Dimensions (Inches) 1.345 to 1.405 W x 2.656 to 2.75 L
    • Material Steel
    • Country of Origin 99 - Multiple
    Product Overview:
    MAX Modular Furniture Adapter, Grey, Steel, Dimension (Inches): 1.345 to 1.405 W x 2.656 to 2.75 L in