Belden A0407074 MDVO Modular Furniture Adapter | Graybar Store
Belden - MDVO Modular Furniture Adapter - A0407074
+ / - Hover over image to Zoom
Other Views

    MDVO Modular Furniture Adapter

    Manufacturer: Belden
    Manufacturer #: A0407074
    SKU: 93176606
    $3.61
    Checking Pricing
         
    Style:MDVO
    Color:Black
    No. of Ports:3
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # A0407074
    • Color Black
    • Style MDVO
    • No. of Ports 3
    • SAP Material Type ZSTD
    • Country of Origin CA - Canada
    Product Overview:
    106 Modular Furniture Adapter, Black